Navigation Menu New

Access My Account, Order History, Lists and more here.

49XY04 8886 UNSPSC # 47131815

Tap image to zoom.

Roll over image to zoom.

Drain Opener, 1 lb Bottle, Unscented Powder, Ready To Use, 1 EA

  • Item # 49XY04
  • Mfr. Model # 8886
  • UNSPSC # 47131815
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Powerful 100% lye formula creates heat to melt and dissolve grease, hair, soap, scum, and other drain clogging material. Clears drain lines in 15-30 minutes. Safe for all pipes and septic systems.

Technical Specs

  • Cleaner Chemical Product Grouping Drain Cleaners and Maintainers
  • Item - Drains and Maintainers Drain Opener
  • Chemicals For Use On Hard Nonporous Surfaces
  • Cleaner Container Size 1 lb
  • Cleaner Container Type Bottle
  • Fragrance Unscented
  • Recommended Dilution Ready To Use
  • Cleaner Form Powder
  • Chemical Series No Series
  • Primary Chemical None
  • Color White
  • VOC Content 0%
  • Contains Crystal lye, Proprietary
  • Case Quantity 1
  • Item Crystal Lye Drain Opener

Powerful 100% lye formula creates heat to melt and dissolve grease, hair, soap, scum, and other drain clogging material. Clears drain lines in 15-30 minutes. Safe for all pipes and septic systems.

Compliance and Restrictions

Back to Top