ST
INSTANT POWER PROFESSIONAL

Commercial Drain Cleaner, 1 gal. Jug, Unscented Liquid, Ready To Use, 1 EA

  • Item # 49XY06
  • My Part #
  • Mfr. Model # 8881
  • Catalog Page # N/A
  • UNSPSC # 47131815
Commercial Drain Cleaner, 1 gal. Jug, Unscented Liquid, Ready To Use, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $24.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.66 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

A bioenzymatic formula that digests fats, oils, and greases along with other organic waste for the treatment and maintenance of restaurant kitchens, restrooms, and grease traps. Cleaner is non-caustic and non-corrosive, making it safe for all pipes. Used to control odors, clear slow drains, and reduce need for frequent grease trap pumping.

View More

Technical Specs

  • Cleaner Chemical Product Grouping Drain Cleaners and Maintainers
  • Item - Drains and Maintainers Commercial Drain Cleaner
  • Chemicals For Use On Hard Nonporous Surfaces
  • Cleaner Container Size 1 gal.
  • Cleaner Container Type Jug
  • Fragrance Unscented
  • Recommended Dilution Ready To Use
  • Cleaner Form Liquid
  • Chemical Series No Series
  • Primary Chemical None
  • Color Clear Yellow
  • VOC Content 0%
  • Contains Proprietary
  • Case Quantity 1
  • Item Commercial Drain Cleaner
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.