Skip Content
C3
INSTANT POWER

32 oz. Waterless Urinal Sealant For Use With Waterless Urinals

  • Item # 49XY14
  • My Part #
  • Mfr. Model # 8201
  • Catalog Page # N/A
  • UNSPSC # 47131705
Waterless Urinal Sealant,32 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $18.16 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

A lighter than urine formula, allows heavier urine to automatically flow directly into the waste pipe, while Sealing Liquid remains on the surface blocking sewer and urine odors from entering the bathroom. This sealant is long lasting and leaves a fresh scent to block and prevent sewer/urine odors from entering bathroom. Can be used with all brands of non-water urinals.

View More

Technical Specs

  • Fixture Type Urinal
  • Item Waterless Urinal Sealant
  • For Use With Waterless Urinals
  • Size 32 oz.
How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.