Skip Content

ST
INSTANT POWER PROFESSIONAL

32 oz. Waterless Urinal Cleaner, 1 EA

  • Item # 49XY12
  • My Part #
  • Mfr. Model # 8205
  • Catalog Page # N/A
  • UNSPSC # 47131829
Waterless Urinal Cleaner,Clear,32 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $14.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cleaner acts as a daily cleaning process that controls bad odors with odor encapsulation technology while removing hard water deposits and other stains. It removes hard water deposits and other stains and helps prevent build-up, leaving a fresh scent behind. Can be used with all brands of non-water urinals, plus water flushing urinals, toilets, and tile floors.

View More

Technical Specs

  • Item Waterless Urinal Cleaner
  • Size 32 oz.
  • Container Type Bottle
  • Fragrance Fresh
  • Color Clear
  • Contains Mild Acid
  • Recommended Dilution Ready To Use
  • Case Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.