Navigation Menu New

Access My Account, Order History, Lists and more here.

32WC33 2933-G UNSPSC # 41113035

Test Strip: Free Chlorine, 0/0.5/1/3/5/10 ppm, 0, 0.5, 1, 3, 5, 10 ppm, 4 to 10 pH

  • Item # 32WC33
  • Mfr. Model # 2933-G
  • UNSPSC # 41113035
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Test Strip: Free Chlorine, 0/0.5/1/3/5/10 ppm, 0, 0.5, 1, 3, 5, 10 ppm, 4 to 10 pH

  • Item # 32WC33
  • Mfr. Model # 2933-G
  • UNSPSC # 41113035
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Test Strip
  • Type Drinking Water
  • Testing Parameter Free Chlorine
  • Range 0/0.5/1/3/5/10 ppm
  • Testing Parameter Two Total Chlorine
  • Range Two 0, 0.5, 1, 3, 5, 10 ppm
  • Testing Parameter Three Total Hardness
  • Range Three 0, 50, 100, 200, 400 ppm
  • Testing Parameter Four pH
  • Range Four 4 to 10 pH
  • Testing Parameter Five Nitrite and Nitrate
  • Range Five 0, 0.5, 1, 5, 10 ppm
  • Number of Tests 25
  • Length 5 in
  • pH Resolution 1.0 pH
  • Width 3/16 in
  • Includes Color Chart Label
Back to Top