Skip Content
ST
INSL-X BY BENJAMIN MOORE

Flat Acrylic Copolymer Anti-Slip Floor Coating, Gray Pearl, 1 gal.

  • Item # 6GWC1
  • My Part #
  • Mfr. Model # SU0308092-01
  • Catalog Page # 1454
  • Catalog Group # J4599
  • UNSPSC # 31211508
Anti-Slip Coating,Gray Pearl,1 gal. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $55.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 11.59 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Sure Step® acrylic coating helps provide a durable finish for interior or exterior applications that require extra skid resistance. It also helps fill and seal cracks, and provide resistance to abrasions and ponding water. The coating is water-reduced, which allows for easy application, fast drying, and simple clean up. It is ideal for stairs, walkways, patios, and other areas with high foot traffic.

View More

Technical Specs

  • Item Anti-Slip Floor Coating
  • Base Type Waterborne
  • Resin Type Acrylic Copolymer
  • VOC Content Less Than250 g/L
  • Size 1 gal.
  • Color Gray Pearl
  • Finish Flat
  • Coverage 80 to 120 sq. ft./gal.
  • Dry Time Tack Free 1 to 2 hr.
  • Dry Time - Light Traffic 24 hr.
  • Dry Time 1 to 2 hr.
  • Dry Time Recoat 8 hr.
  • Application Temperature 55 to 90 Degrees F
  • Application Method Brush, Roll, Squeegee
  • Surface Asphalt, Concrete, Metal, Wood
  • Exposure Conditions Interior/Exterior
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Flat Acrylic Copolymer Anti-Slip Floor Coating, Gray Pearl, 1 gal. is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from I've used quite a bit of this product in the past. I just ordered another gallon from Grainger, having used other sources previously. Good Dry Time, good longevity- not bulletproof, but very good for the cost.
Date published: 2014-01-08
  • y_2017, m_9, d_18, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_6GWC1, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.