Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

INSL-X BY BENJAMIN MOORE

Black Paint, Semi-Gloss Finish, 250 to 300 sq. ft./gal. Coverage, Size: 1 gal.

  • Item# 6GWA3
  • Mfr. Model# CR2620092-01
  • Catalog Page# 1735
  • UNSPSC# 31211504
Black Paint, Semi-Gloss Finish, 250 to 300 sq. ft./gal. Coverage, Size: 1 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $72.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 10.84 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring a semi-gloss finish, this noncompliant paint helps protect against fading, fungus, algae, abrasion, and alkalis. It's suitable for use on concrete, gunnite, and marcite pools - fresh or salt water.

View More

Technical Specs

  • Item Paint
  • Base Type Solvent
  • Resin Type Chlorinated Rubber
  • Color Family Blacks
  • Color Black
  • Finish Semi-Gloss
  • Size 1 gal.
  • VOC Content Less Than 570g/L
  • Coverage 250 to 300 sq. ft./gal.
  • Exposure Conditions Interior/Exterior
  • Dry Time 15 min.
  • Dry Time Recoat 24 hr.
  • Cure Time 7 to 14 days
  • Application Temperature 50 Degrees to 100 Degrees F
  • Application Method Brush, Roll, Spray
  • For Use With Concrete, Gunnite, Marcite, Pools, Fresh or Salt Water
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: CT, DC, DE, IL, IN, MA, MD, ME, NH, NJ, NY, OH, PA, RI and VA

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by I really love this paint. We have a very large koi pool and 13 smaller pools that carry falling water down to the pond. Two coats of the paint last for at least ten years in a mountain Idaho climate, pressure washing, and extremes of heat and cold. Grainger was quick to deliver as always. May 2, 2013
  • 2016-08-28 T04:45:55.635-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6GWA3, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.