Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

IN-SINK-ERATOR

1/2 HP Garbage Disposal, 120 Voltage

  • Item# 5H877
  • Mfr. Model# BADGER 5
  • Catalog Page# 3400
  • UNSPSC# 52141503
1/2 HP Garbage Disposal, 120 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $162.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 13.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Makes quick work of food waste, to help you keep kitchen refuse to a minimum. Permanently lubricated motor bearings provide quiet operation, while the Quick Lock® mounting system makes installation quick and easy. Includes dishwasher drain connection, stainless steel sink flange, and self-service wrench. With overload protection and manual reset.

View More

Technical Specs

  • Item Garbage Disposal
  • HP 1/2
  • Connection Drain 1-1/2"
  • Voltage 120
  • Overall Height 12-5/8"
  • Grinding Chamber Capacity 26 oz.
  • Manufacturers Warranty Length 2 yr.
  • Residential / Commercial Residential
  • Disposer Feed Intermittent
  • Finish Enamel
  • Sound Insulation No
  • Phase 1
  • RPM 1725
  • Hz 60
  • Amps AC 6.9
  • Sink Opening Dia. 3-1/2"
  • Includes Dishwasher Drain Connection and Stainless Steel Sink Flange, Self Service Wrench
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4.5 out of 5 by 3137reviewers.
Rated 5 out of 5 by "Come Back" Badger Customer I have owned 2 Badger products previously. This is my 3rd and as expected, easy to install, inexpensive and works great!It helps if you have another person to assist with lifting the disposal onto the ring it locks in place on. It's somewhat heavy and can be awkward when your head is under a cabinet. Also, don't forget to pop the dishwasher hose! You will have a huge mess on your hands. July 18, 2016
Rated 5 out of 5 by does the job I replaced a 10 year old Badger 5 with a new one. The fit was perfect so an easy installation. It is quieter, although not quiet, than the old one. Should include electrical connection. July 18, 2016
Rated 4 out of 5 by OK for most things We moved into this condo almost four years ago. The original Insinkerator died this past spring. It was about 14 years old. This new one is barely adequate. Certainly not "Oh Wow!" and certainly not better than the old one. As long as you are processing old fruit bits or sour milk or mouldy cheese, it's fine. If you want to process a thick bit of fat (cut off meat before or after cooking), or apple cores for example, you're better off tossing those in the "green waste" bin because the insinkerator can't handle them. July 18, 2016
Rated 4 out of 5 by This product works well This is my third inSinkErator one I placed in my old house, and two in my current house. I don't think I would buy any other brand. July 17, 2016
Rated 5 out of 5 by Excellent Disposer I had to replace an old Badger 5 and did not hesitate to purchase another. I was able to install without take everything apart, as they fit exactly the same as the old. July 17, 2016
Rated 4 out of 5 by Great disposal Does what it's supposed to! Kudos to the plumber for his suggestion. July 16, 2016
Rated 5 out of 5 by Easy to Install. Very quiet and works great so far. The product was easy to install. No leaks first time around and it is very quiet compared to the old one. So far 2 months in its working great. July 16, 2016
Rated 5 out of 5 by Excellent choice I bought this because my last insinkerator lasted 7 years. The new Badger disposer slipped right into place without a problem and has worked great since it was installed 2 weeks ago. I expect it to last longer than the warranty just like the other Insinkerator. July 16, 2016
  • 2016-07-27 T21:25:58.180-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3137, tr_3137
  • loc_en_US, sid_5H877, prod, sort_default
2 3 4 5... 106next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.