Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
IN-SINK-ERATOR

3 HP Garbage Disposal, 208-230/460 Voltage

  • Item# 3DVA3
  • Mfr. Model# SS-300
  • Catalog Page# 3400
  • UNSPSC# 52141503
3 HP Garbage Disposal, 208-230/460 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $4,494.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 110.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Garbage Disposal
  • HP 3
  • Connection Drain 3"
  • Voltage 208-230/460
  • Overall Height 31-1/8"
  • Grinding Chamber Capacity 317 oz.
  • Manufacturers Warranty Length 1 yr.
  • Residential / Commercial Commercial
  • Disposer Feed Continuous
  • Finish Stainless Steel
  • Sound Insulation No
  • Phase 3
  • RPM 1725
  • Hz 60
  • Amps AC 6.0/7.4/3.7
  • Sink Opening Dia. 6-5/8"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by Comes with no mounting hardware at all, just the motor assembly. They don't mention that you also have to order the rest of the parts needed. Also, you need to order the controller and water pressure switch if you are doing a new install, or if your old one will not match up September 24, 2013
  • 2016-09-22 T06:09:51.223-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3DVA3, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.