Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

IN-SINK-ERATOR

3/4 HP Garbage Disposal, 120 Voltage

  • Item# 2YB94
  • Mfr. Model# Evolution Compact(TM)
  • Catalog Page# 3400
  • UNSPSC# 52141503
3/4 HP Garbage Disposal, 120 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $321.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 19.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Garbage Disposal
  • HP 3/4
  • Connection Drain 1-1/2"
  • Voltage 120
  • Overall Height 12-1/8"
  • Grinding Chamber Capacity 35 oz.
  • Manufacturers Warranty Length 4 yr.
  • Residential / Commercial Residential
  • Disposer Feed Intermittent
  • Finish Enamel
  • Sound Insulation Yes
  • Phase 1
  • RPM 1725
  • Hz 60
  • Amps AC 8.1
  • Sink Opening Dia. 3-1/2"
  • Includes Sink Baffle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.7 out of 5 by 1123reviewers.
Rated 5 out of 5 by Super quiet The disposal was a fairly easy install relatively compact design and super quiet opperation August 16, 2016
Rated 5 out of 5 by A really quiet operating disposal. This replaced a Kitchen Aide unit in a total kitchen remodel. It is a more powerful unit and much quieter. August 16, 2016
Rated 5 out of 5 by So Quiet!!!! I got the mid level quiet grind and I can't imagine the next level up being significantly more quiet because the mid level is amazingly quiet!!! I love it (as much as you can love a garbage disposal. August 15, 2016
Rated 5 out of 5 by Great disposal this was very easy to install, and it is so quite you don't even realize it is running. August 15, 2016
Rated 5 out of 5 by Great unit. I am extremely pleased with this unit. It is very quiet and has been able to handle anything I put in it. August 13, 2016
Rated 5 out of 5 by Evolution Compact This unit works as well as the bigger 1 HP unit and is small in size. It leaves a little bit more space under the counter once hung in place. It's compact size and lighter weight, makes it much easier to mount, especially if your installing it by yourself without any help, which you'd need if you had purchased the large 1 HP model. August 12, 2016
Rated 5 out of 5 by Installed easy and has power I have had the Evolution Compact now for about a month. It went in very easy, and operates very quietly. It does take up a little more room in the cabinet, because it is more powerful than my previous disposal. So far, very happy. August 12, 2016
Rated 4 out of 5 by Great disposal, easy installation This disposal was easy to install if you are replacing an old Insinkerator. You will need to purchase a powercord as the unit doesn't come with one. Disposal is fairly quiet and seems powerful. Replacing a 10+year old Insinkerator, so hopefully this will last just as long if not longer. August 9, 2016
  • 2016-08-25 T02:38:01.473-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1123, tr_1123
  • loc_en_US, sid_2YB94, prod, sort_default
2 3 4 5... 39next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.