Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
IN-SINK-ERATOR

3/4 HP Garbage Disposal, 120 Voltage

  • Item# 2YB93
  • Mfr. Model# Evolution Essential(TM)
  • Catalog Page# 3400
  • UNSPSC# 52141503
3/4 HP Garbage Disposal, 120 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $367.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 20.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Garbage Disposal
  • HP 3/4
  • Connection Drain 1-1/2"
  • Voltage 120
  • Overall Height 12-5/8"
  • Grinding Chamber Capacity 40 oz.
  • Manufacturers Warranty Length 6 yr.
  • Residential / Commercial Residential
  • Disposer Feed Intermittent
  • Finish Enamel
  • Sound Insulation Yes
  • Phase 1
  • RPM 1725
  • Hz 60
  • Amps AC 8.1
  • Sink Opening Dia. 3-1/2"
  • Includes Sink Baffle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.7 out of 5 by 644reviewers.
Rated 4 out of 5 by Does the job We purchased this Evolution Essential model to replace our 20+ year old Badger, which had been installed by our builder. I hired a handyman to install it as my husband didn't care to do the labor. I'm assuming the installation went well since I had to leave just after the workman began the work and he was gone when I returned home less than 2 hours later. The disposer works well. I didn't give it at 5 star rating only because I don't think it is much more quiet than our old disposer. The noise of a disposer is not a big deal for me, since it doesn't get used more than once a day at most, and I usually compost most of my food waste. September 15, 2016
Rated 5 out of 5 by I love this product We purchased this product because the product that came with the house just wasn't working well. We had no problem installing the electrical plug for the power and installing to the sink was not a problem. However because we also changed the sink the outflow no longer matched the current plumbing pipes. I guess we could have attempted to try to hook it up but since there was about a 4 inch difference in the alignment we called a professional to hook up the plumbing. I truly believe if we had not changed out the sink that this would have been an easy installation in the plumbing area as well.Once everything was installed I couldn't believe how quiet and efficient this product is. No more vibrations so everything falls into the sink and you can barely hear it. September 10, 2016
Rated 4 out of 5 by Good quality and flexible We remodeled our kitchen and purchased a deep (10") single basin sink. As a result, the drain pipe was about an inch higher than the disposal outlet. Our plumber thought that some major re-work would be needed to lower the drain since the cabinets had be installed and the walls closed. However, he called Insinkerator and your agent said that's a common scenario now and that their disposal would handle slight differences like that. He said, "just run the disposal a few seconds after you shut off the water and it will push it out just fine." It worked like a charm...that's why I said your product was good quality and flexible.We have not used it long and have only put light waste through it so far, hence I cannot yet rate it overall as excellent. It is powerful and relatively quiet. In a few months when we've used it more heavily and it holds up well, I would change my rating to excellent. September 10, 2016
Rated 5 out of 5 by Great advancement in disposals. One of the best disposals I've had and so quiet, it's outstanding. September 7, 2016
Rated 5 out of 5 by Great Unit...Quiet and Powerful This unit was suggested to us as we planned a kitchen remodeling. We are glad we made the choice. Compact size as compared to other units allows us to use the under sink cabinet for additional storage. The most pleasing quality however is the quietness and effectiveness of it's operation. September 7, 2016
Rated 5 out of 5 by Best 3/4 HP Disposal Out There We replaced a 1/2 HP contractor Insinkerator that lasted l5 years. This one is much quieter and seems twice as powerful instead of 50% more powerful. I bought the 3/4HP because we are a family of 3 and 3/4 HP seemed like more than enough. I'm thinking this one will live a third longer than our 1/2 HP contractor model so I'm thinking 20 years. I assume Emerson thinks that as well or they wouldn't be giving me a 6 year in-home warranty. I bet they have to come to one house out of a 1000. August 28, 2016
Rated 5 out of 5 by great features very quiet; I really like the forward and reverse feature - helps to grind things up that might get caught in there. August 26, 2016
Rated 5 out of 5 by This product works awesome Great product, I would recommend this product to anyone August 24, 2016
  • 2016-09-27 T16:17:40.850-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_644, tr_644
  • loc_en_US, sid_2YB93, prod, sort_default
2 3 4 5... 23next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.