Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

IN-SINK-ERATOR

1 HP Garbage Disposal, 120 Voltage

  • Item# 2YB91
  • Mfr. Model# Evolution Excel(TM)
  • Catalog Page# 3400
  • UNSPSC# 52141503
1 HP Garbage Disposal, 120 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $576.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 25.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Garbage Disposal
  • HP 1
  • Connection Drain 1-1/2"
  • Voltage 120
  • Overall Height 13-1/2"
  • Grinding Chamber Capacity 40 oz.
  • Manufacturers Warranty Length 7 yr.
  • Residential / Commercial Residential
  • Disposer Feed Intermittent
  • Finish Stainless Steel
  • Sound Insulation Yes
  • Phase 1
  • RPM 1725
  • Hz 60
  • Amps AC 10.2
  • Sink Opening Dia. 3-1/2"
  • Includes Sink Baffle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.8 out of 5 by 1302reviewers.
Rated 5 out of 5 by Quiet, durable and wroks great I was tired of my old unit's weak performance. So, I decided to get the best. It truly is a work horse. Takes moments to do the work my older one took minutes. Highly recommend this model. Very pleased with everything about it. August 17, 2016
Rated 5 out of 5 by The quietness is great! I like the reversing feature. You don't want to get distracted when you are using this disposal. You might go off and leave it running because it is so quiet. August 16, 2016
Rated 5 out of 5 by Quietness lives up to the claims. This unit was very easy to install. And the unit runs as quietly as claimed. The compact size was just perfect for our under-sink space. I highly recommend this product. August 15, 2016
Rated 5 out of 5 by Good, but pricy. Did you know that whirlpool made disposals? I didn't know that and I worked at insinkerator for about 13 years. I didn't like the whirlpool disposer that was in my new condo, so I replaced it with the evolution excel. August 13, 2016
Rated 5 out of 5 by Excellent product Had previously installed another brand. Removed it and installed an insinkerator. So happy with this. Would highly recommend to everyone. So quiet. Much better than other products I have tried in the past. August 12, 2016
Rated 5 out of 5 by Very quiet and dose well Would highly recommend it to any one that it really works well August 12, 2016
Rated 4 out of 5 by A little louder than expected I purchased this through Home Depot. I purchased it because of it's noise rating and it was the top of the line Insinkerator they offered. It's much, much better than my previous Insinkerator, but still not as quiet as I hoped it would be. Check before purchasing as there may be one a level above. Once you install it you won't want to ask your husband to take it out and install another, quieter one! August 12, 2016
Rated 5 out of 5 by Great The Insinkerator Evolution Excel is, by far, the best disposal that I've ever owned over many years. It is extremely quiet and seems like it would grind a tree stump if the feeder was large enough! August 11, 2016
  • 2016-08-28 T04:31:18.267-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1302, tr_1302
  • loc_en_US, sid_2YB91, prod, sort_default
2 3 4 5... 45next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.