Skip Content

DV
IN-SINK-ERATOR

0.30 gal. Hot Water Dispenser with 2.50 gph Hot Water Capacity

  • Item # 2E729
  • My Part #
  • Mfr. Model # HOT-1
  • Catalog Page # N/A
  • UNSPSC # 48101714
0.30 gal. Hot Water Dispenser with 2.50 gph Hot Water Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Just press the lever handle and this compact dispenser instantly provides you with near-boiling water—up to 40 cups/hr. The spout has a stainless steel finish. User-adjustable thermostat is factory-set at 190°F.

View More

Technical Specs

  • Item Hot Water Dispenser
  • Water Dispenser Product Group Hot Water Dispenser
  • Commercial / Residential Residential
  • Hot Water Capacity 2.50 gph
  • Preset Temp. 190 Degrees F
  • Dispenser Temp. Range 160 Degrees to 200 Degrees F
  • Dispenser Voltage 120VAC
  • Dispenser Tank Size 0.30 gal.
  • Dispenser Operation Lever Handle
  • Faucet Finish Stainless Steel
  • Watts 500
  • Amps AC 4.3
  • Thermostat Snap Action, Adjustable
  • Recovery @ 90 F Rise 2.5 gph
  • Water Connection 1/4"
  • Height 19-7/8"
  • Width 5-1/4"
  • Hole Dia. 1-1/4" to 1-1/2"
  • Manufacturers Warranty Length 1 yr.
  • Standards UL and NSF listed, cULus, and NSF certified
  • Includes 16/3 SPT Cord with 3 Prong Plug
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for international sale.

Related Products