Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

INSINGER Commercial Undercounter Dishwasher: Stainless Steel, 3 Wash Cycles, Silver

Item 
60GV73
Mfr. Model 
CDT-1

Product Details

Catalog Page
N/A
Brand
INSINGER
ADA Compliant
No
Energy Star Certified
Yes
Overall Depth
23-5/8 in
Color/Finish
Stainless Steel
Overall Width
24 in
Installation Type
Undercounter
Number of Wash Cycles
3
Overall Height
32-1/4 in
Depth with Door Open
13-1/4 in
Voltage
208V AC
Plug Type
L15-30; L15-50
Current
33.2 A
Wash Cycle Settings
3
Features
Built-in Atmospheric Booster; No External Booster Required; Waterproof Membrane Control
Perfomance
Commercial
Power Source
Electric
Standards
Energy Star; NSF 3; UL
Manufacturer Part Number
CDT-1
Sound Level
65 dB
UNSPSC
48101615
Country of Origin
USA (subject to change)
Product Description

These undercounter commercial dishwashers keep water hot enough to sanitize dishware and personal protective equipment (PPE) such as face shields and goggles.