Skip Content

TP
INSINGER

66" x 31-1/4" x 67-3/8" Stainless Steel Commercial Conveyor Dishwasher with L-R Direction

  • Item # 14U217
  • My Part #
  • Mfr. Model # Admiral 66-4 208/60/3 L-R with booster
  • Catalog Page # 1447
  • UNSPSC # 48101615
66" x 31-1/4" x 67-3/8" Stainless Steel Commercial Conveyor Dishwasher with L-R Direction close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $42,030.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 800.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This automatic, rack-type dishwasher has recirculating wash and fresh water final rinse cycles. This single-tank model features telescoping insulated doors and can clean 5825 dishes per hour.

View More

Technical Specs

  • Item Commercial Conveyor Dishwasher
  • Voltage 208
  • Amps 127
  • Phase 3
  • Racks per Hour 233
  • Interior Clearance 18-3/8"
  • Rinse Temp. 180 Degrees
  • Water Used .63 gal.
  • Includes Built-In Booster
  • Height 67-3/8"
  • Width 66"
  • Depth 31-1/4"
  • Construction Stainless Steel
  • Direction L-R
  • Standards ETL, NSF
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.