Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
INPRO

White 1 gal. Adhesive, 24 to 48 hr. Curing Time, 1 EA

  • Item # 35NJ04
  • My Part #
  • Mfr. Model # 531
  • Catalog Page # N/A
  • UNSPSC # 31201601
White 1 gal. Adhesive, 24 to 48 hr. Curing Time, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $157.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Adhesive
  • Size 1 gal.
  • Color White
  • Temp. Range 70 Degrees to 80 Degrees F; Less Than 80% Humidity
  • Curing Time 24 to 48 hr.
  • Begins to Harden 30 to 45 min.
  • VOC Content 0g/L
  • Viscosity 300,000 cps
  • Substrates Prepared Wallcovering
  • Characteristics Aqueous Construction Adhesive
  • Application Inpro Vinyl Sheets and Handrails
  • Standards NFPA Class A
  • Work Life 1 to 3 hr.
  • Functional Cure 24 to 48 hr.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.