Skip Content
TP
INPRO

Tan 10.2 oz. Adhesive, 24 hr. Curing Time, 1 EA

  • Item # 45WD49
  • Mfr. Model # 535
  • Catalog Page # N/A
  • UNSPSC # 31201601
Tan 10.2 oz. Adhesive, 24 hr. Curing Time, 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $19.01 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 3.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Adhesive
  • Type Construction
  • Size 10.2 oz.
  • Color Tan
  • Temp. Range 64 Degrees to 104 Degrees F
  • Bonding Range 40 Degrees F
  • Curing Time 24 hr.
  • Begins to Harden 45 min.
  • VOC Content 3.5%
  • Specific Gravity 1.26
  • Substrates Wall Paper, Drywall, Glazed Block, Concrete
  • Characteristics Oily, Mild Odor
  • Application Nozzle
  • Standards ASTM D3498, APA AFG-01, ASTM 0557, HUD UM60a
  • Material Polyurethane
  • Work Life Permanent Flexible Bond
  • Functional Cure 24 hr. to Full Dry, Blocking or Taping Required
Megaphone How can we improve our Technical Specifications?

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.