DG
INPRO

Ligature Res. Handrail R Ret. Brkt, 1000

  • Item # 35NF97
  • My Part #
  • Mfr. Model # CBRKRR1000
  • Catalog Page # 2055
  • UNSPSC # 30191601
Ligature Res. Handrail R Ret. Brkt, 1000 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Ligature Resistant Handrail Right Return Bracket
  • Type Accessory
  • Color Black
  • For Use With 1000 and 1000W Anti-Ligature Handrails
  • Overall Height 1-7/8"
  • Overall Length 1-7/8"
  • Mounting Dimension 1-1/2 x 1-7/8"
  • Material Wood
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov