DG
INPRO

Left Handrail Return, Round, Amber Cherry

  • Item # 53YW73
  • My Part #
  • Mfr. Model # 912-0447
  • Catalog Page # N/A
  • UNSPSC # 30191601
Left Handrail Return, Round, Amber Cherry close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Left Handrail Return
  • Type Round
  • Color Amber Cherry
  • For Use With 910FV Series
  • Overall Height 1-1/2"
  • Overall Length 3"
  • Mounting Dimension 1-1/2" x 1-1/2"
  • Material Faux Wood
  • Includes Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov