Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
INPRO

Left Handrail Return,Coffee,900W Series

  • Item # 45WF35
  • My Part #
  • Mfr. Model # 902W
  • Catalog Page # N/A
  • UNSPSC # 30191601
Left Handrail Return,Coffee,900W Series close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Left Handrail Return
  • Type 900W Series
  • Color Coffee Bean
  • For Use With 900W Series
  • Overall Height 1-1/2"
  • Overall Length 3-1/8"
  • Material Molded Plastic
  • Includes Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.