Skip Content

WV
INPRO

Left Handrail Return,Olive,900 Series

  • Item # 45WF32
  • My Part #
  • Mfr. Model # 902
  • Catalog Page # N/A
  • UNSPSC # 30191601
Left Handrail Return,Olive,900 Series close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Left Handrail Return
  • Type 900 Series
  • Color Olive
  • For Use With 900 Series
  • Overall Height 1-1/2"
  • Overall Length 3-1/8"
  • Material Molded Plastic
  • Includes Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.