DG
INPRO

LHrail Return, White, 4-1/4" Overall H

  • Item # 54VJ14
  • My Part #
  • Mfr. Model # 1002-0103
  • Catalog Page # N/A
  • UNSPSC # 30191601
LHrail Return, White, 4-1/4" Overall H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Left Handrail Return
  • Type Impact Resistant
  • Color White
  • For Use With Mfr. No. 1000-0103
  • Overall Height 4-1/4"
  • Overall Length 3-1/2"
  • Mounting Dimension 4-5/16" x 1-5/8"
  • Includes Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms