DG
INPRO

Handrail Right Return, Taupe, 1000 Series

  • Item # 45WF73
  • My Part #
  • Mfr. Model # 1003
  • Catalog Page # N/A
  • UNSPSC # 30191601
Handrail Right Return, Taupe, 1000 Series close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Handrail Right Return
  • Type 1000 Series
  • Color Taupe
  • For Use With 1000 Series
  • Overall Height 4-1/4"
  • Overall Length 3-1/2"
  • Material Molded Plastic
  • Includes Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov