Skip Content

DV
INPRO

Handrail Right Return,900,Feather

  • Item # 35NF70
  • My Part #
  • Mfr. Model # 903-0238
  • Catalog Page # N/A
  • UNSPSC # 30191601
Handrail Right Return,900,Feather close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Handrail Right Return
  • Type 900 Series
  • Color Feather
  • For Use With 900 Series
  • Overall Height 1-1/2"
  • Overall Length 3-1/8"
  • Material Vinyl
  • Includes Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.