DG
INPRO

Handrail Mount Brkt, 1000W, Honey Nut

  • Item # 35NF46
  • My Part #
  • Mfr. Model # 1001-0190
  • Catalog Page # 2002
  • UNSPSC # 30191601
Handrail Mount Brkt, 1000W, Honey Nut close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Handrail Mounting Bracket
  • Type 1000W Series
  • Color Honey Nut Solid
  • For Use With 1000W Series
  • Overall Height 2-3/4"
  • Overall Length 1-7/8'
  • Mounting Dimension 2-3/4 x 2-3/4"
  • Material Vinyl
  • Includes Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov