Skip Content

DV
INPRO

Handrail Left Return,900,Cadet Blue

  • Item # 35NF64
  • My Part #
  • Mfr. Model # 902-0134
  • Catalog Page # 2055
  • UNSPSC # 30191601
Handrail Left Return,900,Cadet Blue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Handrail Left Return
  • Type 900 Series
  • Color Cadet Blue
  • For Use With 900 Series
  • Overall Height 1-1/2"
  • Overall Length 3-1/8"
  • Material Vinyl
  • Includes Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.