DG
INPRO

Handrail, Oval, Biscotti, 144" L

  • Item # 53YY25
  • My Part #
  • Mfr. Model # 920-0250
  • Catalog Page # N/A
  • UNSPSC # 30191601
Handrail, Oval, Biscotti, 144" L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Wall and Hand Rails

Technical Specs

  • Item Handrail
  • Type Oval
  • Color Biscotti
  • Dia. 1-1/2"
  • Overall Length 144"
  • Overall Height 1-1/16"
  • Mounting Plate Dimensions 2-1/2" x 3"
  • Construction Plastic/Aluminum
  • Net Weight 9.1 lb.
  • Wall Thickness 0.62"
  • Length 144"
  • For Use With Mounting Brackets, Returns, Corners
  • Includes Vinyl Cover, Aluminum Retainer
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms