Skip Content

DV
INPRO

Handrail,900W Series,Cherry,1-1/2in Dia

  • Item # 45WF10
  • My Part #
  • Mfr. Model # 900W
  • Catalog Page # N/A
  • UNSPSC # 30191601
Handrail,900W Series,Cherry,1-1/2in Dia close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Handrail
  • Type 900W Series
  • Color Boston Cherry
  • Dia. 1-1/2"
  • Overall Length 144"
  • Overall Height 1-1/2"
  • Mounting Dimension 32" on Center
  • Construction Plastic/Aluminum
  • Net Weight 5.9 lb.
  • Length 144"
  • Includes Aluminum Retainer, Vinyl Cover
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products