Skip Content

DV
INPRO

Handrail,910FV Series,144 In,Honey Nut

  • Item # 35NG04
  • My Part #
  • Mfr. Model # 900-0535
  • Catalog Page # 2002
  • UNSPSC # 30191601
Handrail,910FV Series,144 In,Honey Nut close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Handrail offers structural stability and support. Features scratch- and stain-resistant rigid vinyl cover. Faux wood grain appearance. Sleek profile with round gripping surface for support.

View More

Technical Specs

  • Item Handrail
  • Type 910FV Series
  • Color Honey Nut
  • Dia. 1-1/2"
  • Overall Length 144"
  • Overall Height 1-1/2"
  • Construction Vinyl/Aluminum
  • Net Weight 5.9 lb.
  • Length 144"
  • Includes Vinyl Cover, Aluminum Retainer
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products