WG
INPRO

Cubicle Track, White, 8 ft., Optitrac

  • Item # 35NJ44
  • My Part #
  • Mfr. Model # CE500008
  • Catalog Page # 2008
  • UNSPSC # 42191607
Cubicle Track, White, 8 ft., Optitrac close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Privacy Curtain Tracks

Product Details

Quiet cubicle track, when paired with a curtain (not included), helps protect patients and their privacy. Removable End Cap No. 35NJ64 (available separately) enables easy carrier replacement without moving the entire track.

View More

Technical Specs

  • Item Cubicle Track
  • Color White
  • Material Aluminum
  • Length 8 ft.
  • Curtain Track Used For Cubicle
  • Curtain Track Shape Straight
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products