DG
INPRO

Corner Guard, Plastic, 3/8" Height, 3" Width, 0.080" Thickness, White

  • Item # 54VJ57
  • My Part #
  • Mfr. Model # 151TC-0103
  • Catalog Page # N/A
  • UNSPSC # 30161504
Corner Guard, Plastic, 3/8" Height, 3" Width, 0.080" Thickness, White close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Wall Corner Guards

Technical Specs

  • Item Corner Guard
  • Width 3"
  • Height 3/8"
  • Finish Velvet
  • Color White
  • Mounting Mounting Hardware
  • Material Type Textured
  • Material Plastic
  • Thickness 0.080"
  • Number of Sides 2
  • Corners 90 Degrees
  • For Use With Mfr. No. 154BN-0103, 158BN-0103
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms