WG
INPRO

Corner Guard, 2in W x 48in H, Maple

  • Item # 45WE36
  • My Part #
  • Mfr. Model # 164WBN
  • Catalog Page # N/A
  • UNSPSC # 30161504
Corner Guard, 2in W x 48in H, Maple close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Wall Corner Guards

Technical Specs

  • Item Corner Guard
  • Width 2"
  • Height 48"
  • Finish Velvet
  • Color Natural Maple
  • Mounting Mounting Hardware
  • Material Type Impact Resistant
  • Material Plastic
  • Thickness 0.080"
  • Number of Sides 2
  • Corners 90 Degrees
  • Includes Vinyl Cover, Vinyl Retainer, Top Caps, Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov