DG
INPRO

Corner Guard, Vinyl, 96" Height, 3/4" Width, 0.080" Thickness, Beige

  • Item # 35NH80
  • My Part #
  • Mfr. Model # 3496-0117
  • Catalog Page # 2007
  • UNSPSC # 30161504
Corner Guard, Vinyl, 96" Height, 3/4" Width, 0.080" Thickness, Beige close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Wall Corner Guards

Product Details

Protects the most vulnerable parts of your walls from damage. Textured, double-sided tape mounting guard protects in high-impact areas and includes vinyl cover and retainer, top caps, and hardware.

View More

Technical Specs

  • Item Corner Guard
  • Width 3/4"
  • Height 96"
  • Finish Textured
  • Color Beige
  • Mounting Double Sided Tape
  • Material Type Textured
  • Material Vinyl
  • Thickness 0.080"
  • Number of Sides 2
  • Corners 90 Degrees
  • Includes Double Faced Tape
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms