DG
INPRO

Corner Guard, Vinyl, 48" Height, 3" Width, 0.080" Thickness, Screw In

  • Item # 35NH57
  • My Part #
  • Mfr. Model # 134BN-0119
  • Catalog Page # 2007
  • UNSPSC # 30161504
Corner Guard, Vinyl, 48" Height, 3" Width, 0.080" Thickness, Screw In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Protects the most vulnerable parts of your walls from damage. Textured, double-sided tape mounting guard protects in high-impact areas and includes vinyl cover and retainer, top caps, and hardware.

View More

Technical Specs

  • Item Corner Guard
  • Width 3"
  • Height 48"
  • Finish Textured
  • Color Pepperdust
  • Mounting Screw In
  • Material Type Impact Resistant
  • Material Vinyl
  • Thickness 0.080"
  • Number of Sides 2
  • Corners 135 Degrees
  • Includes Vinyl Cover, Vinyl Retainer, Top Caps, Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms