DG
INPRO

Bracket, 1-7/8in L, 1000 Series, White

  • Item # 45WF84
  • My Part #
  • Mfr. Model # 1001
  • Catalog Page # N/A
  • UNSPSC # 31162506
Bracket, 1-7/8in L, 1000 Series, White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Bracket
  • Type 1000 Series
  • Color Designer White
  • For Use With 1000 Series
  • Overall Height 2-3/4"
  • Overall Length 1-7/8"
  • Mounting Dimension 2-3/4 x 2-3/4"
  • Material Molded Plastic
  • Includes Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov