Skip Content

DV
INPRO

Bracket,2-15/16in L,900 Series,Black

  • Item # 45WF16
  • My Part #
  • Mfr. Model # 909
  • Catalog Page # N/A
  • UNSPSC # 31162506
Bracket,2-15/16in L,900 Series,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Bracket
  • Type 900 Series
  • Color Black
  • For Use With 900 Series
  • Overall Height 4-1/8"
  • Overall Length 2-15/16"
  • Mounting Dimension 2-3/8 x 4-1/8"
  • Material Molded Plastic
  • Includes Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.