Skip Content

WV
INPRO

Bracket,4-1/8in H,900 Series,Dark Brown

  • Item # 45WF15
  • My Part #
  • Mfr. Model # 909
  • Catalog Page # N/A
  • UNSPSC # 31162506
Bracket,4-1/8in H,900 Series,Dark Brown close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Bracket
  • Type 900 Series
  • Color Dark Brown
  • For Use With 900 Series
  • Overall Height 4-1/8"
  • Overall Length 2-15/16"
  • Mounting Dimension 2-3/8 x 4-1/8"
  • Material Molded Plastic
  • Includes Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.