Skip Content

TP
INPRO

Antique White Caulk, Hybrid, 10.3 oz. Cartridge

  • Item # 35NJ10
  • My Part #
  • Mfr. Model # 580-0104
  • Catalog Page # 2002
  • UNSPSC # 31201606
Caulk,Antique White,10.3 oz. Tube close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $47.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provides a more finished and professional installation.

View More

Technical Specs

  • Item Caulk
  • Adhesive Grouping Caulk
  • For Use On Plastic
  • Sealant Base Hybrid
  • Sealant Color Family Whites
  • Color Antique White
  • Sealant Container Cartridge
  • Size 10.3 oz.
  • Sealant Properties Crack-Proof,Flexible,Paintable,Shrink-Proof,Waterproof
  • Begins to Harden 20 min.
  • Full Cure 1 day
  • Performance Temp. Range 40 Degrees to 90 Degrees F
  • Application Temp. Range 65 Degrees F
  • Flash Point Greater Than 200 Degrees F
  • Dry Time 24 hr.
  • For Use With Rigid Vinyl Sheet
  • Application Sealing Between Inpro Wall Panel Joints
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.