Skip Content

TP
INPRO

5 x 2 x 2" Stainless Steel/Acetal Ultra Cube Ceiling Carriage, White/Silver

  • Item # 45WJ59
  • My Part #
  • Mfr. Model # CE550208
  • Catalog Page # 2003
  • UNSPSC # 42191607
5 x 2 x 2" Stainless Steel/Acetal Ultra Cube Ceiling Carriage, White/Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $64.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Inpro® Ultra Cube Ceiling Carriage allows you to accommodate high ceilings. This design helps reduce jarring as carriage maneuvers through curves and bends of track. Extender easily locks into place. For use with Ultra Cube® track system and Optitrac® track system, Mfr. No. CE500008, CE500008-AN, CE500016, CE500016-AN, CE5092, CE5092-AN, sold separately.

• Stainless Steel/Acetal material
• White/silver color

View More

Technical Specs

  • Item Ultra Cube Ceiling Carriage
  • Color White/Silver
  • Material Stainless Steel/Acetal
  • Dimensions 5 x 2 x 2"
  • For Use with Model Number Mfr. No. CE500008, CE500008-AN, CE500016, CE500016-AN, CE5092, CE5092-AN
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.