Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

INOVA

LED Keychain Flashlight, Plastic, Maximum Lumens Output: 6, Red, 1.88"

  • Item# 3XER9
  • Mfr. Model# CB-R
  • Catalog Page# N/A
  • UNSPSC# 39112102
LED Keychain Flashlight, Plastic, Maximum Lumens Output: 6, Red, 1.88" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Keychain Flashlight
  • Flashlight Grade General Purpose
  • Safety Rated Not Safety Rated
  • Lamp Type LED
  • Flashlight Battery Size CR2016
  • Flashlight Battery Type Lithium-Ion
  • Rechargeable No
  • Number of Batteries 2
  • Batteries Included Yes
  • Battery Burn Time 10/22 hr.
  • Length 1.88"
  • Body Dia. 1.00"
  • Lumens 6/1
  • Lumens Range 0 to 49
  • Run Time on High Setting 10 hr.
  • Maximum Lumens Output 6
  • Lamp Life 15 hr.
  • Body Color Red
  • Body Material Plastic
  • Lens Material Polycarbonate
  • Beam Distance 11m
  • Light Output Modes High / Low
  • Flashlight Beam Type Adjustable
  • Special Light Output Mode Strobe
  • Water Penetration Rating IPX4
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item has been restricted from sale in the following states: AK, GU, HI and PR

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.