Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
INNOVERA

Sharp Toner Cartridge, No. ARM445, Black

  • Item # 38MR65
  • My Part #
  • Mfr. Model # IVRAR455NT
  • Catalog Page # N/A
  • UNSPSC # 44103103
Sharp Toner Cartridge, No. ARM445, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Market Indicator Cartridge No. ARM445
  • Ink/Toner Color Black
  • Printer Brand Sharp
  • Printer Series None
  • Printer Model AR-M355N Imager,AR-M355U Imager,AR-M455N Imager,MX-350U 35CPM,MX-450N 45CPM,MX-450U 45CPM,MX-M350N 35CPM
  • Max. Page Yield 35,000
  • Color Black
  • Cartridge Condition Remanufactured
  • Item Toner Cartridge
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.