Skip Content

DV
INNOVERA

Pitney Bowes Ink Cartridge, No. 7690, Red

  • Item # 38MN27
  • My Part #
  • Mfr. Model # IVR1769
  • Catalog Page # N/A
  • UNSPSC # 44103105
PM Ink Cartridge,Red,PtneyBows,MaxPg 400 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Market Indicator Cartridge No. 7690
  • Ink/Toner Color Red
  • Printer Brand Pitney Bowes
  • Printer Series Postage Meter
  • Printer Model E700,E707
  • Max. Page Yield 400
  • Color Red
  • Cartridge Condition Remanufactured
  • Item Ink Cartridge
How can we improve our Technical Specifications?

Compliance and Restrictions

None