Skip Content

DV
INNOVERA

Konica Toner Cartridge, No. TN710, Black

  • Item # 38MW38
  • My Part #
  • Mfr. Model # IVRTN710
  • Catalog Page # N/A
  • UNSPSC # 44103103
Konica Toner Cartridge, No. TN710, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Market Indicator Cartridge No. TN710
  • Ink/Toner Color Black
  • Printer Brand Konica
  • Printer Series Bizhub
  • Printer Model Bizhub 600,Bizhub 601,Bizhub 750,Bizhub 751
  • Max. Page Yield 55,000
  • Color Black
  • Cartridge Condition Remanufactured
  • Item Toner Cartridge
How can we improve our Technical Specifications?

Compliance and Restrictions

None