Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
INNOVERA

Kodak Ink Cartridge, No. 30XL, Black

  • Item # 38MN88
  • My Part #
  • Mfr. Model # IVR5217
  • Catalog Page # N/A
  • UNSPSC # 44103105
Kodak Ink Cartridge, No. 30XL, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Market Indicator Cartridge No. 30XL
  • Ink/Toner Color Black
  • Printer Brand Kodak
  • Printer Series ESP,ESP Office
  • Printer Model ESP C110,ESP C310,ESP C315,ESP Office 2100,ESP Office 2150,ESP Office 2170
  • Max. Page Yield 335
  • Color Black
  • Cartridge Condition Remanufactured
  • Item Ink Cartridge
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.