Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
INNOVERA

Imagistics Toner Cartridge, No. 8157, Black

  • Item # 38MP62
  • My Part #
  • Mfr. Model # IVR8157
  • Catalog Page # N/A
  • UNSPSC # 44103103
Imagistics Toner Cartridge, No. 8157, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Market Indicator Cartridge No. 8157
  • Ink/Toner Color Black
  • Printer Brand Imagistics
  • Printer Series FAX
  • Printer Model 2030,2050,9900,9910,9920,9930
  • Max. Page Yield 10,000
  • Color Black
  • Cartridge Condition Remanufactured
  • Item Toner Cartridge
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.