Skip Content

DV
INNOVERA

Francotyp-Postalia Ink Cartridge, No. T-1000, Red

  • Item # 38MV94
  • My Part #
  • Mfr. Model # IVRT1000
  • Catalog Page # N/A
  • UNSPSC # 44103105
Ink Cartridge,Red,MaxPage 6000,PK3 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Market Indicator Cartridge No. T-1000
  • Ink/Toner Color Red
  • Printer Brand Francotyp-Postalia
  • Printer Series Postage Meter
  • Printer Model T1000
  • Max. Page Yield 1600
  • Color Red
  • Cartridge Condition Remanufactured
  • Item Ink Cartridge
How can we improve our Technical Specifications?

Compliance and Restrictions