ST
INNOVATIVE PRODUCTS OF AMERICA

Trailer Tester, Smart MUTT® (7 Round Pin)

  • Item # 48PY47
  • My Part #
  • Mfr. Model # 9007AG
  • Catalog Page # 961
  • UNSPSC # 81141506
Trailer Tester, Smart MUTT® (7 Round Pin) close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Fleet and Vehicle Maintenance~Automotive Diagnostics and Inspection~Tester Kits


$957.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 16.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Trailer Tester, Smart MUTT(R) (7 Round Pin)
  • Type 7 Round Pin
  • Used For Trailer Light And ABS
  • Operating Range 20A @ 12V DC
  • For Use On Commercial Trailers (7 Round Pin)
  • Features Portable unit for commercial trailer lighting and ABS. Pulsar(R) mode/cross/open/overloaded/shorted circuit indication. Amperage readout; audible and visible alerts. Access ABS blink codes. Activates lights by remote control.
  • Displays LED
  • Material Steel
  • Number of Pieces 6
  • Application Vehicle Diagnostics
  • Includes 3 Button Remote Control, External Battery Connector, Chassis Ground Cable, 500mA Battery Charger, 5 ft. 7-Way Cable
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms