Navigation Menu New

Access My Account, Order History, Lists and more here.

55AA04 INNOTEX GRAY 35 UNSPSC # 46181508

Tap image to zoom.

Roll over image to zoom.

Universal, Fire Hood, Nomex(R)/Lenzing FR(R), 21 in Length, Gray/Red

  • Item # 55AA04
  • Mfr. Model # INNOTEX GRAY 35
  • UNSPSC # 46181508
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Fire Hood
  • Style Universal
  • Size M/L
  • Length 21 in
  • Color Gray/Red
  • Fabric Weight 8 oz
  • Material Nomex(R)/Lenzing FR(R)
  • ATPV Rating Not Rated
  • Hazard Risk Category (HRC) Not Applicable
  • Standards NFPA 1971 - 2018
  • Features Carcinogenic Particulate Blocking Layer

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top