Skip Content

DG
INNOTEX

Nomex®/Kevlar®, Turnout Pants, Size: 3XL, Fits Waist Size 50 to 52", 32" Inseam

  • Item # 6ATR2
  • My Part #
  • Mfr. Model # PINNO52223XL32
  • Catalog Page # N/A
  • Catalog Group # D9799
  • UNSPSC # 46181527
Turnout Pants,Tan,3XL,Inseam 32 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Turnout Pants
  • Size 3XL
  • Fits Waist Size 50 to 52"
  • Inseam 32"
  • Color Tan
  • Trim Color Lime/Yellow
  • Trim Width 3"
  • Trim Material Scotchlite(TM) Reflective
  • Material Nomex(R)/Kevlar(R)
  • Lining Material Thermal
  • Closure Type Zipper/Snaps
  • Pockets (2) 10 x 10 Pockets
  • Standards NFPA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products