Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

INNOTEX

Nomex®/Kevlar®, Turnout Pants, Size: 2XL, Fits Waist Size 46 to 48", 28" Inseam

  • Item# 6ATP7
  • Mfr. Model# PINNO52222XL28
  • Catalog Page# N/A
  • Catalog Group# D9799
  • UNSPSC# 46181527
Nomex®/Kevlar®,  Turnout Pants, Size: 2XL, Fits Waist Size 46 to 48", 28" Inseam close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Turnout Pants
  • Size 2XL
  • Fits Waist Size 46 to 48"
  • Inseam 28"
  • Color Tan
  • Trim Color Lime/Yellow
  • Trim Width 3"
  • Trim Material Scotchlite(TM) Reflective
  • Material Nomex(R)/Kevlar(R)
  • Lining Material Thermal
  • Closure Type Zipper/Snaps
  • Pockets (2) 10 x 10 Pockets
  • Standards NFPA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.